References
Facom:455BSLS
Rubix:2588778
EAN:3662424029479



Product details : FACOM 455BSLS CABLE TIE PLIER - SAFETY LOCK SYSTEM
Strengths
•Tool equipped with a FACOM SLS attachment solution, preventing any risk of accidental falls
The crimped "rotating" cable solution, selected and tested by FACOM, maintains user ergonomics
For all cable-ties 2. 4 to 9 mm wide
The crimped "rotating" cable solution, selected and tested by FACOM, maintains user ergonomics
For all cable-ties 2. 4 to 9 mm wide
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 260x150x30 mm |
|---|---|
| Package weight | 400 g |
| Cutting capacity | 9 mm |
| Length | 190 mm |
| Weight | 335 g |
Show UNSPSC/ECL@SS
£ 166.21 excl. VAT
/ Each
£ 199.45 incl. VAT
- Delivery usually within ( 14 ) days
