KNIPEX 121212 PRECISION INSULATION STRIPPERS 195MM
Precision Insulation Stripper
See technical informationSee documentsReferences
Knipex:12 12 12
Rubix:388A3221
EAN:4003773073758



Documents
Product details : KNIPEX 121212 PRECISION INSULATION STRIPPERS 195MM
For solar cables, specially adapted to multi-layered and RADOX® insulations. With additional cable support for a better centring of multi-layer insulated conductors in the stripping profiles. Form-fit stripping also of difficult-to-remove insulating materials made of PTFE, silicone, Radox®, Kapton® and rubber. Multi-layer too. A second pair of blades holds the remaining insulation reliably in place. Replaceable shaped blade adapted precisely to the respective conductor cross-section. With length stop for constant stripping length during repetitive work. Blade: special tool steel, oil-hardened. Pliers body: steel.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 205x107x33 mm |
|---|---|
| Logistic Weight | 450 g |
| Length | 205 mm |
| Weight | 450 g |
Show UNSPSC/ECL@SS
£ 138.81 excl. VAT
/ Each
£ 166.57 incl. VAT
- Delivery usually within ( 14 ) days