References
Knipex:13 46 165
Rubix:388A3265
EAN:4003773079699

Product details : KNIPEX 1346165 KNIPEX DISMANTLING PLIERS 165MM
For quickly stripping and removing insulation from all common round and water-repellent cables (e.g. NYM cables). Easier access in deep flush-mounted boxes thanks to the slender shape of the head and the optimal angle of the sheath cutter. Easy cable stripping without damaging the wires thanks to the circular cutting edges with a depth stop.
For time-saving stripping of all round sheathed and damp-proof installation cables (e.g. NYM cable). Simplified access especially into deep mounted junction boxes thanks to slim head design and optimally angled cable sheath cutter. Strip cables easily and without damage thanks to circular cutting edge with depth limiter. Suitable for universal use: precision wire stripping holes for conductors from 1.5 and 2.5 mm². With side cutters for cutting and trimming conductors, wires, small screws and nails. All cutters additionally induction hardened to approx. 61 HRC for high wear resistance. 30 % lighter than comparable pliers. Vanadium electric steel, forged, multi stage oil-hardened
Strengths
Specifications for the pliers KNIPEX 1346165 :
Protection up to 1000 V
Stripping values : 8 -13 Ø mm
Stripping capacities : 1,5/ 2,5 mm²
Length : 165 mm - Weight : 190 g
Protection up to 1000 V
Stripping values : 8 -13 Ø mm
Stripping capacities : 1,5/ 2,5 mm²
Length : 165 mm - Weight : 190 g
Technical specifications
Attributes
| Nose shape | flat |
|---|---|
| Cutting capacity | 3.2 mm |
| Length | 165 mm |
| Weight | 190 g |
Show UNSPSC/ECL@SS
£ 47.48 excl. VAT
/ Each
£ 56.98 incl. VAT
- Delivery usually within ( 14 ) days







