References
Knipex:16 30 145 SB
Rubix:80936283
EAN:4003773081029






Documents
Product details : KNIPEX 1630145SB CABLE STRIPPERS 150MM
For dismantling round cable sheaths made of PVC, rubber, silicone or PTFE from 6.0 - 29.0 mm dia.. Self-tightening holding lever. With knurled nut for cutting depth adjustment. Changing from circular to longitudinal cutting by turning the tool body. Spiral cutting for removing intermediate pieces. Replaceable blade. housing: plastic, impact-proof
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 245x85x30 mm |
|---|---|
| Logistic Weight | 105 g |
| Cutting capacity | 40 mm |
| Length | 245 mm |
| Weight | 140 g |
Show UNSPSC/ECL@SS
£ 65.22 excl. VAT
/ Each
£ 78.26 incl. VAT
- Delivery usually within ( 14 ) days