ROEBUCK WIRE STRIPPER SELF-ADJUSTING CUTTING CAPAC 0.03-10.00MM 845347
Universal self-adjusting wire stripper
See technical informationSee documentsReferences
Roebuck:845347
Rubix:209A7633
EAN:3660338076107
Documents
Product details : ROEBUCK WIRE STRIPPER SELF-ADJUSTING CUTTING CAPAC 0.03-10.00MM 845347
Unique automatic adjustment of the incision depth of the insulator.
Prevents damage to the conductor.
Fully automatic adjustment on the different cables sections from 0.03 to 10.0 mm2
Steel jaws with integrated knives:
- Allows the removal of difficult insulating materials such as Teflon and Rados.
- Prevents the cable from slipping.
Automatic opening when the stripping operation is complete.
Wire cut and cable cut up to:10 mm2 for copper and multiwired aluminum conductor.
6,0 mm2 for single-wire conductor.
Blade, stop and jaws are easily replaceable.
Glass fiber reinforced polyamide body.
Weight: 150 grams.
German made.
Prevents damage to the conductor.
Fully automatic adjustment on the different cables sections from 0.03 to 10.0 mm2
Steel jaws with integrated knives:
- Allows the removal of difficult insulating materials such as Teflon and Rados.
- Prevents the cable from slipping.
Automatic opening when the stripping operation is complete.
Wire cut and cable cut up to:10 mm2 for copper and multiwired aluminum conductor.
6,0 mm2 for single-wire conductor.
Blade, stop and jaws are easily replaceable.
Glass fiber reinforced polyamide body.
Weight: 150 grams.
German made.
Strengths
Self-adjusting entirely automatic, specific stripping 00,03 to 10 mm2
Technical specifications
Attributes
| Length | 195 mm |
|---|---|
| Weight | 150 g |
Show UNSPSC/ECL@SS
£ 123.63 excl. VAT
/ Each
£ 148.36 incl. VAT
- In stock: Next day delivery

