KNIPEX 1366180T STRIX STRIPPER WITH TETHER ATTACHMENT 180MM
Insulation Strippers
See technical informationReferences
Knipex:13 66 180 T
Rubix:388A3270
EAN:4003773081906






Product details : KNIPEX 1366180T STRIX STRIPPER WITH TETHER ATTACHMENT 180MM
Pliers with integrated, insulated tether attachment point for a tool tether For single, multiple and fine stranded conductors with plastic or rubber insulation up to 5.0 mm dia. or 10 mm² cable cross-section. Increments in the jaw provide a visual orientation aid for stripping consistent lengths (11 mm and 16 mm). Easy adjustment to the required diameter of solid or stranded wire with knurled screw and lock nut. Shear blade for cutting copper and aluminium cable up to Ø 15 mm (5 x 2.5 mm²). Slim dimensions for easy access. Bolted joint: precise, zero backlash operation of pliers. High-grade special tool steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 185x52x27 mm |
|---|---|
| Logistic Weight | 212 g |
| Cutting capacity | 15 mm |
| Length | 180 mm |
| Weight | 216 g |
Show UNSPSC/ECL@SS
£ 67.54 excl. VAT
/ Each
£ 81.05 incl. VAT
- Delivery usually within ( 14 ) days