KNIPEX 1182130 ELECTRONIC INSULATION SHEARS 140MM
Elec. insulation stripper 140mm
See technical informationSee documentsReferences
Knipex:11 82 130
Rubix:80152967
EAN:4003773071648





Documents
Product details : KNIPEX 1182130 ELECTRONIC INSULATION SHEARS 140MM
For cutting and stripping solid, multicore and finely stranded conductors with conductor cross-section up to 0.75 mm². Pointed head of shears above the wire stripping hole for the accurate cutting of fine wire in confined places. Easy adjustment to the required diameter of solid or stranded wire with knurled screw and lock nut. With opening spring. Special tool steel, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x50x25 mm |
|---|---|
| Logistic Weight | 75 g |
| Nose shape | pointed |
| Cutting capacity | 1 mm |
| Length | 130 mm |
| Weight | 85 g |
Show UNSPSC/ECL@SS
£ 43.95 excl. VAT
/ Each
£ 52.74 incl. VAT
- Delivery usually within ( 14 ) days