References
Facom:194.12
Rubix:8915709
EAN:3148511449905

Product details : FACOM 194.12 STRIPPER FINE WIRE
Extra fine stripping pliers
- Maxi. AWG 14.
-Narrow knives.
-Adjustment of the depth of cut by stop.
-Single-stranded and multi strand diameter: 1.5 mm.
- Section: 1,8 mm².
-Presentation: burnished, PVC sheath.
Weight: 70 g.
- Maxi. AWG 14.
-Narrow knives.
-Adjustment of the depth of cut by stop.
-Single-stranded and multi strand diameter: 1.5 mm.
- Section: 1,8 mm².
-Presentation: burnished, PVC sheath.
Weight: 70 g.
Applications
For fine yarn.
Technical specifications
Attributes
| Logistic Weight | 72 g |
|---|---|
| Packaged dimensions (D x W x H) | 155x65x20 mm |
| Package weight | 72 g |
| Nose shape | straight |
| Cutting capacity | 1.5 mm |
| Length | 130 mm |
| Weight | 70 g |
Show UNSPSC/ECL@SS
£ 68.22 excl. VAT
/ Each
£ 81.86 incl. VAT
- Delivery usually within ( 14 ) days
