ROEBUCK AUTOMATIC WIRE STRIPPER CUTTING CAPACITY 0.2-6MM 840536
Automatic wire stripper
See technical informationReferences
Roebuck:840536
Rubix:209A7675
EAN:3660338061714
Product details : ROEBUCK AUTOMATIC WIRE STRIPPER CUTTING CAPACITY 0.2-6MM 840536
Automatic stripping pliers from 0.2 to 6.0 mm2
Integrated cable cutter up to 2 mm
Integrated control stop and blade guard.
Lightweight and ergonomic tool.
German made.
Integrated cable cutter up to 2 mm
Integrated control stop and blade guard.
Lightweight and ergonomic tool.
German made.
Strengths
Safety lockNo conductor deterioration
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Weight | 105 g |
Show UNSPSC/ECL@SS
£ 27.70 excl. VAT
/ Each
£ 33.24 incl. VAT
- In stock: Next day delivery

