Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Cable tie/binding tape
CABLE TIE BLACK 2.5 X 160MM PACK OF 100
CABLE TIE BLACK 2.5 X 160MM PACK OF 100
Cable Tie
References
rubix-uk:
CTIE 160X2.5 BLK 100
rubix:
2514960
manufacturer :
C16025B
Product details
Technical specifications
Product details : CABLE TIE BLACK 2.5 X 160MM PACK OF 100
Manufactured from nylon PA66, resistant to most oils, grease, petrol and detergents. Working temperature -40 to +85°C. UL approved, available in natural and black, supplied in packs of 100.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.71
excl. VAT
/
Each
£
2.05
incl. VAT
In stock: Next day delivery
Select variants (22)
Add to cart
Check our products from related categories
3M SCOTCHFLEX CABLE TIE FS 500 DW-C BLACK 500 MM X 7.5 MM
CABLE TIE BLACK 7.6 X 370MM PACK OF 100
HELLERMAN T50R 200 X 4.4 YELLOW CABLE TIE PACK = 100
4.8 X 300 CABLE TIE C30048 YELLOW PACK OF 100
CABLE TIE BLACK 3.6 X 300MM PACK OF 100
7.6 X 250 RELEASEABLE CABLE TIE BLACK PK 100-C25076REL
CABLE TIE BLACK 9 X 530MM PACK OF 100
ENGEX ACCESSORIES 651002 CPT100-2.5 100MM X 2.5MM NATURAL (L)100 MM X
HELLERMANN TYTON - T18ROS.HB3P - CABLE TIE, BLACK, 100X2.5MM, PK100
CABLE TIE NATURAL 4.8 X 300MM PACK OF 100
CABLE TIE 4.8 X 200MM BLACK NTB50SX100 PACK OF 100
CABLE TIE NATURAL 2.5 X 160MM PACK OF 100
HELLERMAN MCT50R-NL3P CABLE TIES 200 X 4.6MM BLUE 50R NL3P PACK OF 100
4.8 X 370 CABLE TIE TILE RED PACK OF 100
HELLERMANN CTIE 200X2.5BLKPK100 HELLERMANN-UB200A-B