References
C Tie:CTIE 370X7.6 BLK 100
Rubix:4520036
Manufacturer :C37076B
Product details : CABLE TIE BLACK 7.6 X 370MM PACK OF 100
Manufactured from nylon PA66, resistant to most oils, grease, petrol and detergents. Working temperature -40 to +85°C. UL approved, available in natural and black, supplied in packs of 100.
Technical specifications
Attributes
| Length | 370 mm |
|---|---|
| Width | 7.6 mm |
| Type | cable tie black 7.6 x 370mm pack of 100 |
Show UNSPSC/ECL@SS
£ 15.98 excl. VAT
/ Each
£ 19.18 incl. VAT
- In stock: Next day delivery
Length
370 mm
Width
Type
cable tie black 7.6 x 370mm pack of 100

