SPARTEX 853455 BLACK NYLON 66 CABLE TIES DIAM 25X200 PK100
Nylon collar 6.6 black
See technical informationSee documentsReferences
Spartex:853455
Rubix:241A7579
EAN:3660338095597

Documents
Product details : SPARTEX 853455 BLACK NYLON 66 CABLE TIES DIAM 25X200 PK100
Nylon collar, quality 6.6.
Packed in packs of 100.
Packed in packs of 100.
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Width | 2.5 mm |
| Type | fastener |
| Material/finishing | Nylon |
Show UNSPSC/ECL@SS
£ 1.17 excl. VAT
/ Each
£ 1.40 incl. VAT
- In stock: Next day delivery
