Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Cable tie/binding tape
ENGEX ACCESSORIES 651002 CPT100-2.5 100MM X 2.5MM NATURAL (L)100 MM X
ENGEX ACCESSORIES 651002 CPT100-2.5 100MM X 2.5MM NATURAL (L)100 MM X
Cable Tie Accessories
References
engex:
651002
rubix:
234A5523
Technical specifications
Material/finishing
Nylon
Technical sheet / Technical file
Product details
Technical specifications
Product details : ENGEX ACCESSORIES 651002 CPT100-2.5 100MM X 2.5MM NATURAL (L)100 MM X
CPT100-2.5 100mm x 2.5mm Natural (L)100 mm x (W)2.5 mm
Technical specifications
Attributes
Material/finishing
Nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.01
excl. VAT
/
Each
£
0.01
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
7.6 X 300 RELEASEABLE CABLE TIE BLACK PK 100
SPARTEX 853445 WHITE NYLON CABLE TIES 6.6 DIAM 25X160 PK100
3.6 X 200 CABLE TIE BLACK PK 100
HELLERMAN UB150B-B CTIE 150 X 3.5 BLACK PK100
4.8 X 300 CABLE TIE C30048 GREEN PACK OF 100
CABLE TIE 4.8 X 430MM NATURAL C43048 PACK OF 100
CABLE TIE BLACK 4.8 X 300MM PACK OF 100
3.6 X 140 CABLE TIE C14036 GREEN PACK OF 100
4.8 X 370 RELEASEABLE CABLE TIE C37048 BLACK PACK OF 100
HELLERMANN CTIE 100X2.5NATPK100 T18R-NN3P
HELLERMAN MCT50R-NL3P CABLE TIES 200 X 4.6MM BLUE 50R NL3P PACK OF 100
HELLERMANN T50LL.NB6P 111-06002 445X4.6MM BLACK CABLE TIES PK500
3M SCOTCHFLEX CABLE TIE FS 500 DW-C BLACK 500 MM X 7.5 MM
CABLE TIE BLACK 7.6 X 540MM PACK OF 100
CTIE C20036BLUE 200 X 3.6MM BLUE CABLE TIES PACK OF 100