References
C Tie:CTIE 140X3.6 BLK 100
Rubix:272416
Manufacturer :C14036B


Technical specifications
| Length | 140 mm |
|---|---|
| Width | 3.6 mm |
| Type | cable tie black 3.6 x 140mm pack of 100 |
Product details : CABLE TIE BLACK 3.6 X 140MM PACK OF 100
Manufactured from nylon PA66, resistant to most oils, grease, petrol and detergents. Working temperature -40 to +85°C. UL approved, available in natural and black, supplied in packs of 100.
Technical specifications
Attributes
| Length | 140 mm |
|---|---|
| Width | 3.6 mm |
| Type | cable tie black 3.6 x 140mm pack of 100 |
| Material/finishing | nylon |
Show UNSPSC/ECL@SS
£ 1.15 excl. VAT
/ Each
£ 1.38 incl. VAT
- In stock: Next day delivery
Length
140 mm
Width
Type
cable tie black 3.6 x 140mm pack of 100