SPARTEX 853460 BLACK NYLON 66 CABLE TIES DIAM 48X300 PK100
Nylon collar 6.6 black
See technical informationSee documentsReferences
Spartex:853460
Rubix:241A7584
EAN:3660338095641

Documents
Product details : SPARTEX 853460 BLACK NYLON 66 CABLE TIES DIAM 48X300 PK100
Nylon collar, quality 6.6.
Packed in packs of 100.
Packed in packs of 100.
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Width | 4.8 mm |
| Type | fastener |
| Material/finishing | Nylon |
Show UNSPSC/ECL@SS
£ 3.47 excl. VAT
/ Each
£ 4.16 incl. VAT
- In stock: Next day delivery
