Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Cable tie/binding tape
4.8MM CABLE TIE SADDLE MOUNT BLACK CSM2 PACK OF 100
4.8MM CABLE TIE SADDLE MOUNT BLACK CSM2 PACK OF 100
Cable tie/binding tape Rubix-UK
References
rubix-uk:
CSM2
rubix:
2515013
Product details
Technical specifications
Product details : 4.8MM CABLE TIE SADDLE MOUNT BLACK CSM2 PACK OF 100
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.13
excl. VAT
/
Each
£
8.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
HELLERMANN T50L-NB3P CABLE TIE BLACK 390 X 4.6 PK100
HELLERMANN CTIE 530X8.9BLKPK25 T150M-NB1P
HELLERMAN T50R 200 X 4.4 YELLOW CABLE TIE PACK = 100
4.8 X 300 RELEASEABLE CABLE TIE BLACK PK 100
CABLE TIE BLACK 3.6 X 140MM PACK OF 100
CABLE TIE 2.5 X 100MM ORANGE C10025 PACK OF 100
T120R.NB3P CABLE TIE BLACK 380MM PK100
3.6 X 140 CABLE TIE TILE C14036 RED PACK OF 100
CABLE TIE NATURAL 7.6 X 450MM PACK OF 100
HELLERMANN CTIE 535X13 BLK PK50 UB540H-B
HELLERMANN 4.6X362 CTIEA2 PK100 MBT14SS-M3P
CABLE TIE BLACK 2.5 X 160MM PACK OF 100
CABLE TIE BLACK 9 X 780MM PACK OF 100
7.6 X 200 RELEASEABLE CABLE TIE C20076BREL BLACK PACK OF 100
3.6 X 200 CABLE TIE BLACK PK 100