Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Cable tie/binding tape
4.8 X 300 CABLE TIE TILE C30048 RED PACK OF 100
4.8 X 300 CABLE TIE TILE C30048 RED PACK OF 100
Cable tie/binding tape Rubix-UK
References
rubix-uk:
CTIE 300X4.8 RED 100
rubix:
2514993
manufacturer :
C30048RED
Technical specifications
Length
300
mm
See all Specifications
Product details
Technical specifications
Product details : 4.8 X 300 CABLE TIE TILE C30048 RED PACK OF 100
Manufactured from nylon PA66. Resistant to most oils, grease, petrol and detergents. Working temperature -40 to +85°C. UL approved. Supplied in packs of 100.
Technical specifications
Attributes
Length
300
mm
Width
4.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.10
excl. VAT
/
Each
£
7.32
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
2.5 X 100 CABLE TIE BLUE PACK OF 100 CTIE-C1002-BLU-PK100
CABLE TIE 2.5 X 100MM ORANGE C10025 PACK OF 100
SPARTEX 853461 BLACK NYLON 66 CABLE TIES DIAM 48X400 PK100
CABLE TIE BLACK 9 X 780MM PACK OF 100
HELLERMANN CTIE 300X4.6NATPK100 UB300C-N
2.5 X 100 CABLE TIE C10025 GREEN PACK OF 100
3.6 X 140 CABLE TIE C14036 ORANGE PACK OF 100
CABLE TIE BLACK 13 X 1030MM PACK OF 100
CABLE TIE 9 X 710MM NATURAL C71090 PACK OF 100
CABLE TIE NATURAL 2.5 X 100MM PACK OF 100
4.8 X 200 CABLE TIE C20048 BLUE PACK OF 100
3M SCOTCHFLEX CABLE TIE FS 500 DW-C BLACK 500 MM X 7.5 MM
4.8 X 390 CABLE TIE BLUE DETECTABLE FOOD GRADE PK 100
ENGEX 656004 201MM X 4.6MM S316 STAINLESS STEEL TIE PACK OF 100
HELLERMANN CTIE 150X3.5NATPK100 UB150B-N