Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 9MM SOCKET D30-9
GEDORE 9MM SOCKET D30-9
Cap 12-side UD-profile D 30
References
gedore:
D 30 9
rubix:
113A8321
manufacturer :
1845748
ean:
4010886857373
Technical specifications
Square drive adapter
3/8
''
Diameter
9
mm
Length
28
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 9MM SOCKET D30-9
Socket 3/8" 9 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 10, ISO 1174, with ball retention groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
Logistic Weight
27
g
Square drive adapter
3/8
''
Diameter
9
mm
Length
28
mm
Finishing
chromed
Weight
27
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.60
excl. VAT
/
Each
£
12.72
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE D 19 9/16AF 6136650 SOCKET
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 70MM
FACOM 1/4 SQUARE DRIVE SOCKET 11 R.11/32
FACOM S.30 S BI-HEX SOCKET 1/2 INCH DRIVE 30MM
STAHLWILLE 01240008 1/4 INCH DRIVE X 8MM SOCKET BI-HEX EX DP
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 19MM
"KNIPEX 98375/16"" HEXAGON SOCKET WRENCHES 3/8 42MM"
GEDORE 3/8DR 14MM DEEP SKT D 30 L 14
FACOM J.24 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 24MM
FACOM NKD.42A 3/4 IMPACT SOCKET 12P 42 MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 21MM
BAHCO A6800DZ-1/2 SOCKET 1/4 AEROSPACE
FACOM SOCKET M.60HA
BAHCO A6800DM-6 SOCKET 1/4IN AEROSPACE
STAHLWILLE 05010032 3/4 INCH DRIVE X 32MM HEX SOCKET