Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 30MM E113596
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 30MM E113596
Socket Expert
References
expert:
E113596
rubix:
2014462
ean:
3253561135965
Technical specifications
Square drive adapter
1/2
''
Length
50
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 30MM E113596
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.59
excl. VAT
/
Each
£
12.71
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 03030013 1/2 INCH DRIVE X 13MM HEX SOCKET
FACOM J-H SERIES HEX SOCKET 3/8 INCH DRIVE 14MM
"WERA 003508 8790HMA SOCKET 1/4"" DRIVE 9.0/23 ZYKLOP"
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 5MM
STAHLWILLE 05010032 3/4 INCH DRIVE X 32MM HEX SOCKET
BAHCO A6800DZ-1/2 SOCKET 1/4 AEROSPACE
GEDORE 19MM3/4DRIMPSKT K 32 19
FACOM K.2'1/4B K-B SOCKET BI-HEX 3/4 INCH DRIVE 2.1/4 A/F
ROEBUCK UNIWRENCH SPHERICAL SOCKET 1/2 INCH DRIVE X 19MM
STAHLWILLE 39012440 1/2 IMPACT RUBBER RING
BAHCO 8900SM-38 SOCKET 3/4
ROEBUCK 880279 1/2IN DRIVE HEX /6 POINT 1 1/4/IN A/F SOCKETS
BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 6MM
ROEBUCK SOCKET 1/2 DRIVE 15/16 INCH A/F
BRITOOL EXPERT 1/2 INCH 6 POINT STANDARD SOCKET 14MM