STAHLWILLE 100MM HEAVY DUTY RING SPANNERS
5 series heavy duty ring spanners
See technical informationSee documentsReferences
Stahlwille:42020100
Rubix:2536122
EAN:4018754023646



Documents
Product details : STAHLWILLE 100MM HEAVY DUTY RING SPANNERS
Without tubular handle (see 5 1//2 series)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 91x145x425 mm |
|---|---|
| Logistic Weight | 4895 g |
| Opening | 143 |
| Length | 1100 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 487.00 excl. VAT
/ Each
£ 584.40 incl. VAT
- Usually arrives within 14 working days
