Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
CUTLINE 847255 SOLID CARBIDE BURR - MODEL M - CONE TAIL - D.9
CUTLINE 847255 SOLID CARBIDE BURR - MODEL M - CONE TAIL - D.9
Carbide Bur
References
giss cutline:
847255
rubix:
216A9112
ean:
3660338086144
Technical specifications
Tail diameter
6
mm
Shape of head
Cone
Total length
65
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 847255 SOLID CARBIDE BURR - MODEL M - CONE TAIL - D.9
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR M 9,5x16-6 CONICAL POINTU-DOUBLE
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Technical specifications
Attributes
Tail diameter
6
mm
Shape of head
Cone
Total length
65
mm
Teeth
Crossed
Head diameter
10
mm
Scope
Universal
Capacity length
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.40
excl. VAT
/
Each
£
29.28
incl. VAT
In stock: Next day delivery
Select variants (11)
Add to cart
Check our products from related categories
CUTLINE 863120 SOLID CARBIDE BURR MOD B CYLIND NEGCUT 12,7X25-6
ROEBUCK TF100190L60 ALUMINIUM CUT BURR BALL NOSED TREE 10MM
CUTLINE 863238 CARBIDE BURR MOD L CONICAL ROUND DIA CUT 9,5X27-6
CUTLINE 863162 CARBIDE BURR MOD D SPHERICAL STEEL 12,7X10,8-6
PFERD 21101746 TC-BURRS ZYA 0820/6 C4
CUTLINE 863113 SOLID CARBIDE BURR MOD A CYLINDRICAL 9,5X19-6
CUTLINE 863116 SOLID CARBIDE BURR MOD B CYLIND CROSS CUT 6X13-3
CUTLINE 863146 CARBIDE BURR MOD C ROUNDEND SINGCUT 6X13-3
DORMER P8113.0X3.0 BURR 3.00 MM X 3.00 MM 6814142
PFERD 21122646 TC-BURRS SPG 1020/6 C4
CUTLINE 863188 CARBIDE BURR MOD F OGIVE SINGCUT 12,7X25-6
NOGA DEBURRING BLADE S150
PFERD ZYA 1020/6 Z3P 21102126 TC BURR C3 PLUS
ROEBUCK TB130192P60 CARBIDE BURR CYLINDER END CUT 6MM SHANK 12 X 20
CUTLINE 863227 CARBIDE BURR MOD L ROUND CONICAL NEGCUT 9,5X27-6