Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
CUTLINE 863249 SOLID CARBIDE BURR MODEL M CONE HEAD D.9,5X16-6
CUTLINE 863249 SOLID CARBIDE BURR MODEL M CONE HEAD D.9,5X16-6
Carbide Bur
References
giss cutline:
863249
rubix:
216A9260
ean:
3660338178542
Technical specifications
Tail diameter
6
mm
Shape of head
Cone
Total length
65
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 863249 SOLID CARBIDE BURR MODEL M CONE HEAD D.9,5X16-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR M 9,5x16-6 CONICAL POINTU-SIMPLE
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Technical specifications
Attributes
Tail diameter
6
mm
Shape of head
Cone
Total length
65
mm
Teeth
Simple
Head diameter
9.5
mm
Scope
Universal
Capacity length
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.40
excl. VAT
/
Each
£
29.28
incl. VAT
In stock: Next day delivery
Select variants (11)
Add to cart
Check our products from related categories
CUTLINE 847254 SOLID CARBIDE BURR - MODEL M - CONE TAIL - D.6
CUTLINE 847253 SOLID CARBIDE BURR - MODEL M - CONE TAIL - D.3
PFERD 21122782 TC-BURRS SPG 1225/6 INOX
ROEBUCK TA100190L60 ALUMINIUM CUT BURR CYLINDER WITHOUT 10MM ENDCUT
ROEBUCK TC100190L60 ALUMINIUM CUT BURR BALL NOSED CYLINDER 10MM
ROEBUCK TH130322P60 CARBIDE BURR TUNGSTEN H61232-2
ROEBUCK TB030152S30 CARBIDE BURR CYLINDER 3 X 13 X 3MM SHANK
PFERD 21101746 TC-BURRS ZYA 0820/6 C4
CUTLINE 847250 CARBIDE BURR MODEL B CYLINDRICAL END HEAD 9,5
PFERD KUD 0302/3 Z3P 21211083 3MM BALL C3 PLUS BURR
CUTLINE 863128 CARBIDE BURR MOD B CYLIND SINGCUT 12,7X25-6
CUTLINE 863218 CARBIDE BURR MOD J COUTERSINK 60DEG 10X8-6
CUTLINE 863226 CARBIDE BURR MOD L CONICAL ROUND CROSSCUT 16X33-6
CUTLINE 863172 CARBIDE BURR MOD D SPHERICAL ALUCUT 6X5,4-6
ROEBUCK TH080192P60 CARBIDE BURR 6MM SHANK 8 X 20 FLAME