Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
CUTLINE 863159 CARBIDE BURR MOD D SPHERICAL NEGCUT 9,5X9-6
CUTLINE 863159 CARBIDE BURR MOD D SPHERICAL NEGCUT 9,5X9-6
Carbide Bur
References
giss cutline:
863159
rubix:
216A9215
ean:
3660338177712
Technical specifications
Tail diameter
6
mm
Shape of head
Ball
Total length
54
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 863159 CARBIDE BURR MOD D SPHERICAL NEGCUT 9,5X9-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR D 9,5x9-6 BALL-NEGATIVE
Enhanced geometry to allow maximum stock removal on material: Mild Steels, Stainless Steels and Cast Iron
Technical specifications
Attributes
Tail diameter
6
mm
Shape of head
Ball
Total length
54
mm
Teeth
Negative
Head diameter
10
mm
Scope
Rough Outline
Capacity length
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.18
excl. VAT
/
Each
£
19.42
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Check our products from related categories
PFERD ZYA 0820/6 Z3P 21101726 TC BURR C3 PLUS
FACOM CUTTING WHEEL VFA.1202
PFERD RBF 0820/6 Z3P 21117626 TC BURR C3 PLUS
PFERD WRC0613-3 Z3P SL75 CARBIDE BURR
CUTLINE 863198 CARBIDE BURR MOD G SHARP OGIVE CROSSCUT 8X19-6
CUTLINE 863133 SOLID CARBIDE BURR MOD B CYLIND ALU CUT 12,7X25-6
GARRYSON CYLINDERENDCUT BURR GTDX172-1
GARRYSON MINIATURE BURR GT4200
CUTLINE 863124 SOLID CARBIDE BURR MOD B CYLIND SING CUT 6X13-3
CUTLINE 847259 SOLID CARBIDE BURR MODEL F ROUND END TAIL D.6
CUTLINE 847250 CARBIDE BURR MODEL B CYLINDRICAL END HEAD 9,5
6MM BALL NOSE CYL BURR
ROEBUCK TC130252S60 CARBIDE BURR DIAMOND CUT BALL NOSE CYLINDER 12 X 2
CUTLINE 863219 CARBIDE BURR MOD J COUTERSINK 60DEG 12X11-6
FACOM CUTTING WHEEL VFA.1210