Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
CUTLINE 863213 CARBIDE BURR MOD H FLAME STEELCUT 12X32-6
CUTLINE 863213 CARBIDE BURR MOD H FLAME STEELCUT 12X32-6
Carbide Bur
References
giss cutline:
863213
rubix:
216A9244
ean:
3660338178221
Technical specifications
Tail diameter
6
mm
Shape of head
Flame
Total length
77
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 863213 CARBIDE BURR MOD H FLAME STEELCUT 12X32-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR H 12x32-6 FLAM-STEEL
Specifically developed geometry to increase productivity on Steel components
Technical specifications
Attributes
Tail diameter
6
mm
Shape of head
Flame
Total length
77
mm
Teeth
Steel
Head diameter
12.7
mm
Scope
Rough Outline
Capacity length
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.93
excl. VAT
/
Each
£
57.52
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
CUTLINE 863123 SOLID CARBIDE BURR MOD B CYLIND SING CUT 3X13-3
CUTLINE 847271 CARBIDE BURR MOD L BALLNOSE CONETAIL 9
GARRYSON GT3200 CARBIDE BURR
FACOM CUTTING WHEEL VFA.1206
CUTLINE 847270 CARBIDE BURR MOD L BALLNOSE CONETAIL 6
CUTLINE 863147 CARBIDE BURR MOD C ROUNDEND SINGCUT 6X19-6
PFERD WRC0313/3Z4 BURR 21205143 TC-BURRS WRC 0313/3 C4
MITSUBISHI GPMT090304-U2UP20M CARBIDE INSERT
BAHCO D0606M06 TC ROTARY BURR
FACOM CUTTING WHEEL VFA.604
CUTLINE 863182 CARBIDE BURR MOD F OGIVE S STEEL 9,5X19-6
CUTLINE 847264 CARBIDE BURR MODEL C CYLIND ROUNDEND TAIL 6
DORMER P8058.0X6.0 BURR 8.00 MM X 6.00 MM 6814113
CUTLINE 863181 CARBIDE BURR MOD F OGIVE STEELCUT 12,7X25-6
CUTLINE 863152 CARBIDE BURR MOD C ROUNDEND DIACUT 12,7X25-6