Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
CUTLINE 847256 CARBIDE BURR MOD M CONEHEAD D12,7
CUTLINE 847256 CARBIDE BURR MOD M CONEHEAD D12,7
Carbide Bur
References
giss cutline:
847256
rubix:
216A9261
ean:
3660338086151
Technical specifications
Tail diameter
6
mm
Shape of head
Cone
Total length
67
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 847256 CARBIDE BURR MOD M CONEHEAD D12,7
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR M 12,7x22x6x67 CONICAL POINTU-DOUBLE
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Technical specifications
Attributes
Tail diameter
6
mm
Shape of head
Cone
Total length
67
mm
Teeth
Crossed
Head diameter
12.7
mm
Scope
Universal
Capacity length
22
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.73
excl. VAT
/
Each
£
36.88
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
PFERD 21205153 BURR BALL NOSE CYLINDER 3 X 13 3MM
PFERD 21102046 TC-BURRS ZYA 1625/6 C4
CUTLINE 863127 SOLID CARBIDE BURR MOD B CYLIND SING CUT 9,5X19-6
CUTLINE 863204 CARBIDE BURR MOD G SHARP OGIVE SINGCUT 6X19-6
CUTLINE 863205 CARBIDE BURR MOD G SHARP OGIVE SINGCUT 8X19-6
PFERD ZYA 1020/6 Z3P 21102126 TC BURR C3 PLUS
PFERD 21103326 TC-BURRS B 1230/6 C3 PLUS
CUTLINE 863166 CARBIDE BURR MOD D SPHERICAL SINGCUT 6X5,4-6
FACOM CUTTING WHEEL VFA.1208
ROEBUCK TL130321P60 CARBIDE BURR 6MM SHANK 12 X 28 BALL NOSED CONE
CUTLINE 847260 CARBIDE BURR MOD F ROUNDEND TREEHEAD 9,5
FACOM CUTTING WHEEL VFA.1204
PFERD 21134826 TC-BURRS TRE 0610/6 C3 PLUS
PFERD 21101626 TC-BURRS ZYA 0616/6 C3 PLUS
CUTLINE 863143 CARBIDE BURR MOD C ROUNDEND SSTEELCUT 9,5X19-6