PFERD ZYA 1020/6 Z3P 21102126 TC BURR C3 PLUS
Reamer on rod HM ZYA 1020/6 Z3 PLUS
See technical informationReferences
Pferd Tools:ZYA 1020/6 Z3 PLUS
Rubix:212A1554
Manufacturer :21102126
EAN:4007220045879


Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | cylindrical zya |
| Total length | 0 mm |
Product details : PFERD ZYA 1020/6 Z3P 21102126 TC BURR C3 PLUS
Reamer on cylindrical shank according to DIN 8032 with teeth according to DIN 8033. ZYAS form with teeth in periphery and end. Deburring
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | cylindrical zya |
| Total length | 0 mm |
| Head diameter | 10 mm |
| Scope of application | universal |
Show UNSPSC/ECL@SS
£ 42.92 excl. VAT
/ Each
£ 51.50 incl. VAT
- Usually arrives within 14 working days