References
Facom:VFA.1204
Rubix:1239827
EAN:3148516297068




Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | cylindrical with rounded tip |
| Total length | 25 mm |
Product details : FACOM CUTTING WHEEL VFA.1204
VFA - Filing burrs
-Tungsten carbide mill.
- Right-hand cut.
-Stem diameter of cutters-files: 6 mm.
-Tungsten carbide mill.
- Right-hand cut.
-Stem diameter of cutters-files: 6 mm.
Technical specifications
Attributes
| Logistic Weight | 49 g |
|---|---|
| Packaged dimensions (D x W x H) | 82x20x20 mm |
| Package weight | 49 g |
| Tail diameter | 6 mm |
| Shape of head | cylindrical with rounded tip |
| Total length | 25 mm |
| Head diameter | 12 mm |
| Capacity length | 18 mm |
Show UNSPSC/ECL@SS
£ 233.45 excl. VAT
/ Each
£ 280.14 incl. VAT
- Delivery usually within ( 14 ) days