Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
PFERD 21134826 TC-BURRS TRE 0610/6 C3 PLUS
PFERD 21134826 TC-BURRS TRE 0610/6 C3 PLUS
Rotary milling file Pferd Tools
References
pferd tools:
21134826
rubix:
302A0293
ean:
4007220048771
Technical specifications
Tail diameter
6
mm
Total length
0
mm
Head diameter
6
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 21134826 TC-BURRS TRE 0610/6 C3 PLUS
Oval burr according to DIN 8032 with cut conforming to DIN 8033. Deburring
Technical specifications
Attributes
Tail diameter
6
mm
Total length
0
mm
Head diameter
6
mm
Scope
Universal
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.92
excl. VAT
/
Each
£
29.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK TM130252P60 CARBIDE BURR 6MM SHANK 12 X 22 CONE
DORMER P80516.0X6.0 BURR 16.00 MM X 6.00 MM 6814116
GARRYSON GT7300D 4MM BALL BURR
CUTLINE 863209 SOLID CARBIDE BURR MODEL H FLAME HEAD H D.6X14-6
CUTLINE 863140 CARBIDE BURR MOD C ROUNDEND NEGCUT 12,7X25-6
DORMER P81112.7X6.0 BURR 12.70 MM X 6.00 MM 6814147
PFERD WRC0313/3Z4 BURR 21205143 TC-BURRS WRC 0313/3 C4
CUTLINE 847248 SOLID CARBIDE BURR MODEL B CYLINDRICAL END TAIL 3
CUTLINE 863123 SOLID CARBIDE BURR MOD B CYLIND SING CUT 3X13-3
CUTLINE 863244 CARBIDE BURR MOD M POINTED CON CROSSCUT 6X13-3
CUTLINE 863213 CARBIDE BURR MOD H FLAME STEELCUT 12X32-6
CUTLINE 863234 CARBIDE BURR MOD L CONICAL ROUND SINGCUT 6X16-6
ROEBUCK 21M08 HSS SCREW SHANK T-SLOT CUTTER 16 X 8MM
T/CARB B/NOSE CYL C 6X13X3 MED STD BURR
CUTLINE 863246 SOLID CARBIDE BURR MODEL M CONE HEAD D.3X11-3