CUTLINE 847263 CARBIDE BURR MODEL C CYLIND ROUNDEND TAIL 3
Carbide Bur
See technical informationSee documentsReferences
Superseded Ref:6859987
GISS Cutline:847263
Rubix:216A9201
EAN:3660338086205


Technical specifications
| Tail diameter | 3 mm |
|---|---|
| Shape of head | ball nosed cylinder |
| Total length | 38 mm |
Documents
Product details : CUTLINE 847263 CARBIDE BURR MODEL C CYLIND ROUNDEND TAIL 3
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR C 3x14-3 BALL NOSED-DOUBLE
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Technical specifications
Attributes
| Tail diameter | 3 mm |
|---|---|
| Shape of head | ball nosed cylinder |
| Total length | 38 mm |
| Head diameter | 3 mm |
| Scope of application | universal |
| Capacity length | 14 mm |
Show UNSPSC/ECL@SS
£ 13.40 excl. VAT
/ Each
£ 16.08 incl. VAT
- Usually arrives within 14 working days