CUTLINE 863182 CARBIDE BURR MOD F OGIVE S STEEL 9,5X19-6
Carbide Bur
See technical informationSee documentsReferences
GISS Cutline:863182
Rubix:216A9170
EAN:3660338177934


Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball nosed tree |
| Total length | 65 mm |
Documents
Product details : CUTLINE 863182 CARBIDE BURR MOD F OGIVE S STEEL 9,5X19-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR F 9,5x19-6 BALL NOSED TREE-INOX
Specifically developed geometry to generate high stock removal on austenitic and corrosion resistant steels
Specifically developed geometry to generate high stock removal on austenitic and corrosion resistant steels
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball nosed tree |
| Total length | 65 mm |
| Head diameter | 10 mm |
| Scope of application | rough outline |
| Capacity length | 20 mm |
Show UNSPSC/ECL@SS
£ 33.28 excl. VAT
/ Each
£ 39.94 incl. VAT
- Usually arrives within 14 working days