References
ATA Garryson:GT9700
Rubix:4543196


Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball nosed tree |
| Total length | 70 mm |
Documents
Product details : GARRYSON TOOL BIT DEBURRING 6MM SHANK GT9700
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball nosed tree |
| Total length | 70 mm |
| Head diameter | 12 mm |
| Capacity length | 25 mm |
Show UNSPSC/ECL@SS
£ 25.55 excl. VAT
/ Each
£ 30.66 incl. VAT
- Usually arrives within 14 working days