CUTLINE 863142 CARBIDE BURR MOD C ROUNDEND STEELCUT 12,7X25-6

Carbide Bur

See technical informationSee documents
References
GISS Cutline:863142
Rubix:216A9146
EAN:3660338177552
863142
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Tail diameter6 mm
Shape of headball nosed cylinder
Total length70 mm
See all Specifications
Documents

Product details : CUTLINE 863142 CARBIDE BURR MOD C ROUNDEND STEELCUT 12,7X25-6


CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR C 12,7x25-6 BALL NOSED- STEEL
Specifically developed geometry to increase productivity on Steel components
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Tail diameter6 mm
Shape of headball nosed cylinder
Total length70 mm
Head diameter12.7 mm
Scope of applicationrough outline
Capacity length25 mm
Show UNSPSC/ECL@SS
£ 44.53 excl. VAT
/ Each
£ 53.44 incl. VAT
  • Usually arrives within 14 working days