Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
CUTLINE 847274 SOLID CARBIDE BURR MODEL D BALL HEAD D3
CUTLINE 847274 SOLID CARBIDE BURR MODEL D BALL HEAD D3
Carbide Bur
References
giss cutline:
847274
rubix:
216A9204
ean:
3660338086298
Technical specifications
Tail diameter
3
mm
Shape of head
Ball
Total length
38
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 847274 SOLID CARBIDE BURR MODEL D BALL HEAD D3
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR D 3x2,8x3x38 BALL-DOUBLE
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Technical specifications
Attributes
Tail diameter
3
mm
Shape of head
Ball
Total length
38
mm
Teeth
Crossed
Head diameter
3
mm
Scope
Universal
Capacity length
2.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.60
excl. VAT
/
Each
£
12.72
incl. VAT
In stock: Next day delivery
Select variants (22)
Add to cart
Check our products from related categories
21105282 TC-BURRS WRC 1020/6 INOX
GARRYSON BURR 57-60-91 T4700
PFERD 21103326 TC-BURRS B 1230/6 C3 PLUS
PFERD SKM0311/3Z4 BURR 21214143 TC-BURRS SKM 0311/3 C4
CUTLINE 863144 CARBIDE BURR MOD C ROUNDEND SSTEELCUT 12,7X25-6
DORMER P8059.6X6.0 BURR 9.60 MM X 6.00 MM 6814114
CUTLINE 863219 CARBIDE BURR MOD J COUTERSINK 60DEG 12X11-6
ROEBUCK TH080192P60 CARBIDE BURR 6MM SHANK 8 X 20 FLAME
ROEBUCK TC100190L60 ALUMINIUM CUT BURR BALL NOSED CYLINDER 10MM
ROEBUCK TB160252P60 CARBIDE BURR CYLINDER END CUT 6MM SHANK 15 X 25
ROEBUCK TM060192P60 CARBIDE BURR TUNGSTEN M60620-2
ROEBUCK TH030062P30 CARBIDE BURR 3MM SHANK 3 X 5 FLAME
GARRYSON GT7300D 4MM BALL BURR
CUTLINE 863155 CARBIDE BURR MOD C ROUNDEND ALUCUT 12,7X25-6
CUTLINE 863196 CARBIDE BURR MOD G SHARP OGIVE CROSSCUT 6X13-3