CUTLINE 863192 CARBIDE BURR MOD F OGIVE ALUCUT 9,5X19-6
Carbide Bur
See technical informationSee documentsReferences
GISS Cutline:863192
Rubix:216A9157
EAN:3660338178030


Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball nosed tree |
| Total length | 65 mm |
Documents
Product details : CUTLINE 863192 CARBIDE BURR MOD F OGIVE ALUCUT 9,5X19-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR F 9,5x19-6 BALL NOSED TREE-ALU
Rapid stock removal on non-ferrous and soft plastics materials
Rapid stock removal on non-ferrous and soft plastics materials
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball nosed tree |
| Total length | 65 mm |
| Head diameter | 9.5 mm |
| Scope of application | aluminium |
| Capacity length | 19 mm |
Show UNSPSC/ECL@SS
£ 37.46 excl. VAT
/ Each
£ 44.95 incl. VAT
- Usually arrives within 14 working days