References
Bahco:H1232M06X
Rubix:401A7889
EAN:7311518181758

Documents
Product details : BAHCO H1232M06X TC ROTARY BURR
For deburring of large curved surfaces and inside tubes
Special cutting edge suitable for soft materials
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
DIN: FLH
Medium: for machining hard and/or tough materials under normal conditions
AL-Cut: for machining aluminium, wax should be used to avoid chip build-up
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Special cutting edge suitable for soft materials
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
DIN: FLH
Medium: for machining hard and/or tough materials under normal conditions
AL-Cut: for machining aluminium, wax should be used to avoid chip build-up
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Strengths
Tungsten Carbide Flame Rotary Burrs for Metal
Applications
Deburring
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Tail diameter | 6 mm |
| Shape of head | flame |
| Total length | 72 mm |
| Head diameter | 12 mm |
| Scope of application | universal |
| Capacity length | 32 mm |
Show UNSPSC/ECL@SS
£ 64.07 excl. VAT
/ Each
£ 76.88 incl. VAT
- Delivery usually within ( 14 ) days
