PFERD 21117326 TC-BURRS RBF 0618/6 C3 PLUS


Carbide burr HM RBF 0618 4 6mm 6x18mm

References
pferd tools:21117326
rubix:302A0279
ean:4007220047606
PFERD RBF 0618/6 Z3 PLUS
brand logo
Technical specifications
Tail diameter6 mm
Total length0 mm
Head diameter6 mm
See all Specifications

Product details : PFERD 21117326 TC-BURRS RBF 0618/6 C3 PLUS


Tungsten-carbide burrs, DIN 8032/8033, round arch shape, tooth system 4, Rüggeberg

Rotor-cutter, 6 mm shaft Ø

Technical specifications


Attributes
Tail diameter6 mm
Total length0 mm
Head diameter6 mm
ScopeUniversal
Show UNSPSC/ECL@SS
£ 22.28 excl. VAT
/ Each
£ 26.74 incl. VAT
  • Usually arrives within 14 working days