CUTLINE 863180 CARBIDE BURR MOD F OGIVE STEELCUT 9,5X19-6
Carbide Bur
See technical informationSee documentsReferences
GISS Cutline:863180
Rubix:216A9172
EAN:3660338177910


Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball nosed tree |
| Total length | 65 mm |
Documents
Product details : CUTLINE 863180 CARBIDE BURR MOD F OGIVE STEELCUT 9,5X19-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR F 9,5x19-6 BALL NOSED TREE-STEEL
Specifically developed geometry to increase productivity on Steel components
Specifically developed geometry to increase productivity on Steel components
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball nosed tree |
| Total length | 65 mm |
| Head diameter | 9.5 mm |
| Scope of application | rough outline |
| Capacity length | 19 mm |
Show UNSPSC/ECL@SS
£ 30.56 excl. VAT
/ Each
£ 36.67 incl. VAT
- Usually arrives within 14 working days