CUTLINE 863190 CARBIDE BURR MOD F OGIVE DIACUT 12,7X25-6
Carbide Bur
See technical informationSee documentsReferences
GISS Cutline:863190
Rubix:216A9161
EAN:3660338178016


Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball nosed tree |
| Total length | 70 mm |
Documents
Product details : CUTLINE 863190 CARBIDE BURR MOD F OGIVE DIACUT 12,7X25-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR F 12,7x25-6 BALL NOSED TREE-DIAMOND
Specifically developed geometry to provide an excellent surface finished on hardened Steels
Specifically developed geometry to provide an excellent surface finished on hardened Steels
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball nosed tree |
| Total length | 70 mm |
| Head diameter | 12.7 mm |
| Scope of application | finishing machining |
| Capacity length | 25 mm |
Show UNSPSC/ECL@SS
£ 45.61 excl. VAT
/ Each
£ 54.73 incl. VAT
- Usually arrives within 14 working days