CUTLINE 863187 CARBIDE BURR MOD F OGIVE SINGCUT 9,5X19-6
Carbide Bur
See technical informationSee documentsReferences
GISS Cutline:863187
Rubix:216A9168
EAN:3660338177989


Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball nosed tree |
| Total length | 65 mm |
Documents
Product details : CUTLINE 863187 CARBIDE BURR MOD F OGIVE SINGCUT 9,5X19-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR F 9,5x19-6 BALL NOSED TREE-SIMPLE
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball nosed tree |
| Total length | 65 mm |
| Head diameter | 9.5 mm |
| Scope of application | universal |
| Capacity length | 19 mm |
Show UNSPSC/ECL@SS
£ 27.73 excl. VAT
/ Each
£ 33.28 incl. VAT
- Usually arrives within 14 working days