CUTLINE 863199 CARBIDE BURR MOD G SHARP OGIVE CROSSCUT 9,5X19-6
Carbide Bur
See technical informationSee documentsReferences
GISS Cutline:863199
Rubix:216A9233
EAN:3660338178092


Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | pointed tree |
| Total length | 65 mm |
Documents
Product details : CUTLINE 863199 CARBIDE BURR MOD G SHARP OGIVE CROSSCUT 9,5X19-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR G 9,5x19-6 TREE-DOUBLE
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | pointed tree |
| Total length | 65 mm |
| Head diameter | 10 mm |
| Scope of application | universal |
| Capacity length | 20 mm |
Show UNSPSC/ECL@SS
£ 27.73 excl. VAT
/ Each
£ 33.28 incl. VAT
- In stock: Next day delivery