References
Bahco:D1212I06
Rubix:401A7390
Manufacturer :D1212I06
EAN:7314150501441




Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | cylindrical round head |
| Total length | 56 mm |
Product details : BAHCO D1212I06 TC ROT BURR BALL-INOX
Burr cut style designed for machining stainless steels
For high stock removal on stainless steel components
Generates production savings by reduced downtime
Reduced heat build-up at the cutting edge and workpiece
35% more stock removal compared to conventional burr geometry
Deburring of welds and holes
Indispensable tool, used in many industrial sectors like aviation, construction, marine, aerospace, foundries, etc.
Used to deburr irregular objects or to complete finishing work inside a confined space
Number of teeth is indicated in addition to the type of cut for each rotary burr
Type of cut: Stainless steel
DIN: KUD
Stock standard: X = yes
For high stock removal on stainless steel components
Generates production savings by reduced downtime
Reduced heat build-up at the cutting edge and workpiece
35% more stock removal compared to conventional burr geometry
Deburring of welds and holes
Indispensable tool, used in many industrial sectors like aviation, construction, marine, aerospace, foundries, etc.
Used to deburr irregular objects or to complete finishing work inside a confined space
Number of teeth is indicated in addition to the type of cut for each rotary burr
Type of cut: Stainless steel
DIN: KUD
Stock standard: X = yes
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | cylindrical round head |
| Total length | 56 mm |
| Head diameter | 12.7 mm |
| Scope of application | steel |
| Capacity length | 12.7 mm |
| Type of cut | stainless steel |
Show UNSPSC/ECL@SS
£ 29.77 excl. VAT
/ Each
£ 35.72 incl. VAT
- Delivery usually within ( 14 ) days