Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
ROEBUCK TE130220L60 ALUMINIUM CUT BURR OVAL 13MM
ROEBUCK TE130220L60 ALUMINIUM CUT BURR OVAL 13MM
Rotary milling file Unbranded
References
unbranded:
TE130220L60
rubix:
2001891
Technical specifications
Tail diameter
6
mm
Head diameter
13
mm
Product details
Technical specifications
Product details : ROEBUCK TE130220L60 ALUMINIUM CUT BURR OVAL 13MM
Aluminium cut burr
Technical specifications
Attributes
Tail diameter
6
mm
Head diameter
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.38
excl. VAT
/
Each
£
28.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 847263 CARBIDE BURR MODEL C CYLIND ROUNDEND TAIL 3
T9600 GARRYSON BURR
CUTLINE 863245 SOLID CARBIDE BURR MODEL M CONE HEAD D.16X25-6
CUTLINE 847274 SOLID CARBIDE BURR MODEL D BALL HEAD D3
PFERD 21101982 TC-BURRS ZYA 1225/6 INOX
ROEBUCK KB60618-2 CARBIDE BURR CYLINDER END CUT 6MM SHANK 6 X 18
CUTLINE 847255 SOLID CARBIDE BURR - MODEL M - CONE TAIL - D.9
CUTLINE 863146 CARBIDE BURR MOD C ROUNDEND SINGCUT 6X13-3
CUTLINE 847249 SOLID CARBIDE BURR MODEL B CYLINDRICAL END TAIL 6
ROEBUCK 21M08 HSS SCREW SHANK T-SLOT CUTTER 16 X 8MM
CUTLINE 863144 CARBIDE BURR MOD C ROUNDEND SSTEELCUT 12,7X25-6
CUTLINE 847260 CARBIDE BURR MOD F ROUNDEND TREEHEAD 9,5
CUTLINE 863185 CARBIDE BURR MOD F OGIVE COUPE SIMPLE 6X13-3
6MM BALL NOSE CYL BURR
CUTLINE 863117 SOLID CARBIDE BURR MOD B CYLIND CROSS CUT 8X19-6