Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
ROEBUCK TD030031S30 CARBIDE BURR DIAMOND CUT BALL NOSE 3 X 2.7 X 3MM S
ROEBUCK TD030031S30 CARBIDE BURR DIAMOND CUT BALL NOSE 3 X 2.7 X 3MM S
Rotary milling file Unbranded
References
unbranded:
TD030031S30
rubix:
222667
Technical specifications
Tail diameter
3
mm
Shape of head
Ball Nose
Total length
2.7
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK TD030031S30 CARBIDE BURR DIAMOND CUT BALL NOSE 3 X 2.7 X 3MM S
Standard and Diamond cut Burrs
Technical specifications
Attributes
Tail diameter
3
mm
Shape of head
Ball Nose
Total length
2.7
mm
Head diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.72
excl. VAT
/
Each
£
4.46
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 863238 CARBIDE BURR MOD L CONICAL ROUND DIA CUT 9,5X27-6
CUTLINE 863249 SOLID CARBIDE BURR MODEL M CONE HEAD D.9,5X16-6
BAHCO G1225M06X TC ROTARY BURR
CUTLINE 863129 SOLID CARBIDE BURR MOD B CYLIND DIACUT 9,5X19-6
CUTLINE 863155 CARBIDE BURR MOD C ROUNDEND ALUCUT 12,7X25-6
CUTLINE 863199 CARBIDE BURR MOD G SHARP OGIVE CROSSCUT 9,5X19-6
FACOM CUTTING WHEEL VFA.608
DORMER P8119.6X6.0 BURR 9.60 MM X 6.00 MM 6814146
PFERD RBF 0820/6 Z3P 21117626 TC BURR C3 PLUS
CUTLINE 863144 CARBIDE BURR MOD C ROUNDEND SSTEELCUT 12,7X25-6
FACOM CUTTING WHEEL VFA.1202
T9600 GARRYSON BURR
CUTLINE 863248 SOLID CARBIDE BURR MODEL M CONE HEAD D.6X19-6
PFERD WRC0613-3 Z3P SL75 CARBIDE BURR
CUTLINE 847265 CARBIDE BURR MODEL C CYLIND BALLNOSE 9,5