ROEBUCK TB130192P60 CARBIDE BURR CYLINDER END CUT 6MM SHANK 12 X 20
Rotary milling file Unbranded
See technical informationReferences
Unbranded:TB130192P60
Rubix:229428B


Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | cylindrical |
| Total length | 20 mm |
Product details : ROEBUCK TB130192P60 CARBIDE BURR CYLINDER END CUT 6MM SHANK 12 X 20
Standard and Diamond cut Burrs
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | cylindrical |
| Total length | 20 mm |
| Head diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 27.50 excl. VAT
/ Each
£ 33.00 incl. VAT
- In stock: Next day delivery