CUTLINE 863236 CARBIDE BURR MOD L CONICAL ROUND SINGCUT 9,5X27-6
Carbide Bur
See technical informationSee documentsReferences
GISS Cutline:863236
Rubix:216A9184
EAN:3660338178429


Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball nosed cone |
| Total length | 75 mm |
Documents
Product details : CUTLINE 863236 CARBIDE BURR MOD L CONICAL ROUND SINGCUT 9,5X27-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR L 9,5x27-6 BALL NOSED CONICAL-SIMPLE
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball nosed cone |
| Total length | 75 mm |
| Head diameter | 9.5 mm |
| Scope of application | universal |
| Capacity length | 27 mm |
Show UNSPSC/ECL@SS
£ 32.88 excl. VAT
/ Each
£ 39.46 incl. VAT
- In stock: Next day delivery