Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
CUTLINE 847272 CARBIDE BURR MOD L BALLNOSE CONEHEAD MOD L 12,7
CUTLINE 847272 CARBIDE BURR MOD L BALLNOSE CONEHEAD MOD L 12,7
Carbide Bur
References
giss cutline:
847272
rubix:
216A9177
ean:
3660338086281
Technical specifications
Tail diameter
6
mm
Shape of head
Ball Nosed Cone
Total length
75
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 847272 CARBIDE BURR MOD L BALLNOSE CONEHEAD MOD L 12,7
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR L 12,7x30-6 BALL NOSED CONICAL-DOUBLE
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Technical specifications
Attributes
Tail diameter
6
mm
Shape of head
Ball Nosed Cone
Total length
75
mm
Teeth
Crossed
Head diameter
12.7
mm
Scope
Universal
Capacity length
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.15
excl. VAT
/
Each
£
36.18
incl. VAT
In stock: Next day delivery
Select variants (22)
Add to cart
Check our products from related categories
FACOM CUTTING WHEEL VFA.604
ROEBUCK KB60618-2 CARBIDE BURR CYLINDER END CUT 6MM SHANK 6 X 18
PFERD ZYAS 0313/3 Z3P 049501 Z3P ZYAS0313/3 CUT 3+ BURR 3MM
CUTLINE 863174 CARBIDE BURR MOD D SPHERICAL ALUCUT 12,7X10,8-6
CUTLINE 863248 SOLID CARBIDE BURR MODEL M CONE HEAD D.6X19-6
CUTLINE 863228 CARBIDE BURR MOD L ROUND CONICAL NEGCUT 12,7X30-6
ROEBUCK TA030152S30 CARBIDE BURR DIAMOND CUT CYLINDER 3 X 13 X 3MM SHA
CUTLINE 863181 CARBIDE BURR MOD F OGIVE STEELCUT 12,7X25-6
CUTLINE 863147 CARBIDE BURR MOD C ROUNDEND SINGCUT 6X19-6
ROEBUCK TZ60501FS HEAVY DUTY BURR SET PACK OF 5
CUTLINE 863146 CARBIDE BURR MOD C ROUNDEND SINGCUT 6X13-3
FACOM CARBIDE CUTTER VFA.610
CUTLINE 847274 SOLID CARBIDE BURR MODEL D BALL HEAD D3
6MM BALL BURR D-CUT GT7240D
GARRYSON 3MM BALL BURR GT7200D