Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
ROEBUCK TB030152S30 CARBIDE BURR CYLINDER 3 X 13 X 3MM SHANK
ROEBUCK TB030152S30 CARBIDE BURR CYLINDER 3 X 13 X 3MM SHANK
Rotary milling file Unbranded
References
unbranded:
TB030152S30
rubix:
222608
Technical specifications
Tail diameter
3
mm
Shape of head
Cylindrical
Total length
13
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK TB030152S30 CARBIDE BURR CYLINDER 3 X 13 X 3MM SHANK
Standard and Diamond cut Burrs
Technical specifications
Attributes
Tail diameter
3
mm
Shape of head
Cylindrical
Total length
13
mm
Head diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.08
excl. VAT
/
Each
£
7.30
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 863207 CARBIDE BURR MOD G SHARP OGIVE SINGCUT 12,7X25-6
CUTLINE 863177 CARBIDE BURR MOD F OGIVE CROSSCUT 16X25-6
PFERD KUD 0605/6 INOX 21112582 6MM BALL BURR 900536
GARRYSON GT7300D 4MM BALL BURR
ROEBUCK TA100192P60 CARBIDE BURR TUNGSTEN KA61020-2
CUTLINE 863159 CARBIDE BURR MOD D SPHERICAL NEGCUT 9,5X9-6
CUTLINE 863164 CARBIDE BURR MOD D SPHERICAL S STEEL 12,7X10,8-6
CUTLINE 847259 SOLID CARBIDE BURR MODEL F ROUND END TAIL D.6
CUTLINE 863151 CARBIDE BURR MOD C ROUNDEND DIACUT 9,5X19-6
PFERD 21122626 TC-BURRS SPG 1020/6 C3 PLUS
CUTLINE 863195 CARBIDE BURR MOD G SHARP OGIVE CROSSCUT 3X13-3
CUTLINE 863150 CARBIDE BURR MOD C ROUNDEND SINGCUT 12,7X25-6
DORMER P8053.0X3.0 BURR 3.00 MM X 3.00 MM 6814110
CUTLINE 863204 CARBIDE BURR MOD G SHARP OGIVE SINGCUT 6X19-6
CUTLINE 847253 SOLID CARBIDE BURR - MODEL M - CONE TAIL - D.3