Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
CUTLINE 863200 CARBIDE BURR MOD G SHARP OGIVE CROSSCUT 12,7X25-6
CUTLINE 863200 CARBIDE BURR MOD G SHARP OGIVE CROSSCUT 12,7X25-6
Carbide Bur
References
giss cutline:
863200
rubix:
216A9227
ean:
3660338178108
Technical specifications
Tail diameter
6
mm
Shape of head
Pointed Tree
Total length
70
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 863200 CARBIDE BURR MOD G SHARP OGIVE CROSSCUT 12,7X25-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR G 12,7x25-6 TREE-DOUBLE
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Technical specifications
Attributes
Tail diameter
6
mm
Shape of head
Pointed Tree
Total length
70
mm
Teeth
Crossed
Head diameter
12.7
mm
Scope
Universal
Capacity length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.35
excl. VAT
/
Each
£
34.02
incl. VAT
In stock: Next day delivery
Select variants (13)
Add to cart
Check our products from related categories
CUTLINE 863219 CARBIDE BURR MOD J COUTERSINK 60DEG 12X11-6
CUTLINE 863202 CARBIDE BURR MOD G SHARP OGIVE SINGCUT 3X13-3
DORMER P805C8.0X6.0 BURR 8.00 MM X 6.00 MM 6814119
DORMER P805C12.7X6.0 BURR 12.70 MM X 6.00 MM 6814121
CUTLINE 863132 SOLID CARBIDE BURR MOD B CYLIND ALU CUT 9,5X19-6
PFERD 21117726 TC BURR RBF 1020/6 C3 PLUS
PFERD 21205153 BURR BALL NOSE CYLINDER 3 X 13 3MM
6MM BALL BURR D-CUT GT7240D
CUTLINE 863143 CARBIDE BURR MOD C ROUNDEND SSTEELCUT 9,5X19-6
CUTLINE 863155 CARBIDE BURR MOD C ROUNDEND ALUCUT 12,7X25-6
CUTLINE 863147 CARBIDE BURR MOD C ROUNDEND SINGCUT 6X19-6
CUTLINE 863201 CARBIDE BURR MOD G SHARP OGIVE CROSSCUT 16X25-6
FACOM CUTTING WHEEL VFA.1202
CUTLINE 863151 CARBIDE BURR MOD C ROUNDEND DIACUT 9,5X19-6
CUTLINE 863223 CARBIDE BURR MOD K COUTERSINK 90DEG 12X6-6