Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
PFERD 21117726 TC BURR RBF 1020/6 C3 PLUS
PFERD 21117726 TC BURR RBF 1020/6 C3 PLUS
Rotary milling file Pferd Tools
References
pferd tools:
21117726
rubix:
212A1548
ean:
4007220047705
Technical specifications
Tail diameter
6
mm
Total length
0
mm
Head diameter
10
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 21117726 TC BURR RBF 1020/6 C3 PLUS
Technical specifications
Attributes
Tail diameter
6
mm
Total length
0
mm
Head diameter
10
mm
Scope
universal
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.22
excl. VAT
/
Each
£
42.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK TA060160L60 ALUMINIUM CUT BURR CYLINDER WITHOUT 6MM ENDCUT
CUTLINE 863161 CARBIDE BURR MOD D SPHERICAL STEEL 9,5X9-6
ROEBUCK TL100301P60 CARBIDE BURR 6MM SHANK 10 X 26 BALL NOSED CONE
CUTLINE 863236 CARBIDE BURR MOD L CONICAL ROUND SINGCUT 9,5X27-6
FACOM CUTTING WHEEL VFA.608
CUTLINE 863189 CARBIDE BURR MOD F OGIVE DIACUT 9,5X19-6
CUTLINE 847254 SOLID CARBIDE BURR - MODEL M - CONE TAIL - D.6
GARRYSON CYLINDERENDCUT BURR GTDX172-1
CUTLINE 847253 SOLID CARBIDE BURR - MODEL M - CONE TAIL - D.3
CUTLINE 863171 CARBIDE BURR MOD D SPHERICAL DIACUT 12,7X10,8-6
CUTLINE 863209 SOLID CARBIDE BURR MODEL H FLAME HEAD H D.6X14-6
PFERD 21101746 TC-BURRS ZYA 0820/6 C4
FACOM CUTTING WHEEL VFA.604
BAHCO A1225M06 TC ROTARY BURR
ROEBUCK TB030152S30 CARBIDE BURR CYLINDER 3 X 13 X 3MM SHANK