Carbide Bur
Tail diameter | 6 mm |
---|---|
Shape of head | Ball Nosed Cylinder |
Total length | 65 mm |
Tail diameter | 6 mm |
---|---|
Shape of head | Ball Nosed Cylinder |
Total length | 65 mm |
Teeth | Diamond |
Head diameter | 9.5 mm |
Scope | Finishing machining |
Capacity length | 19 mm |
Usually arrives within 14 working days